Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8912DPL Paris Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB8912DPL

  • Zoro # G3071129


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Width
3.63
ADA Compliant
true
Material
Brass;Zinc Alloy;Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8912DPL
Zoro #
G3071129
UPC #
663370494130
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.63
Length
4
Height
1.88
Max Deck Thickness
1-1/2"
Item Height (Inch)
1.88
Item Width (Inch)
3.63
Item Length (Inch)
4

Details

Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
ADA Compliant
true
Finish
Polished Brass
Material
Brass;Zinc Alloy;Plastic
Item
Widespread Bathroom Faucet
Color
Polished Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.79
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
5.79
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KBSF8912NDL
Pullout Spray
false
Cold Handle Item#
KBH8962DPLC
Theme
Modern
Handle Style
Lever
Handle Flange Item#
KBHF8952NDL
Tee Item#
KBTE961
Drain Included
Yes
Faucet Holes
3
Pop Up Rod Item#
KSPR4642DL
Collection
Paris
Installation Type
Widespread
Faucet Centers
4 to 8
Hot Handle Item#
KBH8962DPLH

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Paris Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.