KB8912DX Concord Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB8912DX

  • Zoro # G3068137


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Height
1.88
Valve Type
Washerless Cartridge
Length
4
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8912DX
Zoro #
G3068137
UPC #
663370491672
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.88
Length
4
Width
3.63
Item Height (Inch)
1.88
Item Width (Inch)
3.63
Item Length (Inch)
4
Max Deck Thickness
1-1/2"

Details

ADA Compliant
false
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Color
Polished Brass
Material
Brass;Zinc Alloy;Plastic
Number of Handles
2
Finish
Polished Brass
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Weight
5.79
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Cross
Item Weight (lbs)
5.79
Faucet Holes
3
Handles Included
true
Faucet Centers
4 to 8
Spout Flange Item#
KBSF8912NDL
Spout Flow Rate (GPM)
1.2
Theme
Modern
Handle Flange Item#
KBHF8952NDL
Tee Item#
KBTE961
Pop Up Rod Item#
KSPR4642DL
Cold Handle Item#
KBH8962DXC
Pullout Spray
false
Hot Handle Item#
KBH8962DXH
Drain Included
Yes
Collection
Concord
Installation Type
Widespread

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.