KB8915DPL Paris Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8915DPL

  • Zoro # G3078734


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Number of Handles
2
Height
1.88
Length
4
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8915DPL
Zoro #
G3078734
UPC #
663370494147
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.88
Length
4
Width
3.63
Item Height (Inch)
1.88
Max Deck Thickness
1-1/2"
Item Width (Inch)
3.63
Item Length (Inch)
4

Details

Color
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
Number of Handles
2
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
Finish
Oil Rubbed Bronze
Weight
5.79
Handle Style
Lever
Faucet Holes
3
Handles Included
true
Theme
Modern
Tee Item#
KBTE961
Pop Up Rod Item#
KSPR4645DL
Faucet Centers
4 to 8
Drain Included
Yes
Pullout Spray
false
Installation Type
Widespread
Cold Handle Item#
KBH8965DPLC
Shared H&C Cartridge Item#
KBRP101C
Collection
Paris
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KBHF8955NDL
Spout Flange Item#
KBSF8915NDL
Item Weight (lbs)
5.79
Hot Handle Item#
KBH8965DPLH

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Paris Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.