KB8915DX Concord Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8915DX

  • Zoro # G3078287


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Valve Type
Washerless Cartridge
Length
4
Height
1.88
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8915DX
Zoro #
G3078287
UPC #
663370491689
Country of Origin
Taiwan, Province of China

Dimensions

Length
4
Height
1.88
Width
3.63
Item Height (Inch)
1.88
Max Deck Thickness
1-1/2"
Item Length (Inch)
4
Item Width (Inch)
3.63

Details

Material
Brass;Zinc Alloy;Plastic
Valve Type
Washerless Cartridge
ADA Compliant
false
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Oil Rubbed Bronze
Number of Handles
2
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Weight
5.79
Hot Handle Item#
KBH8965DXH
Handles Included
true
Tee Item#
KBTE961
Drain Included
Yes
Theme
Modern
Faucet Holes
3
Installation Type
Widespread
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Faucet Centers
4 to 8
Pop Up Rod Item#
KSPR4645DL
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
KBH8965DXC
Item Weight (lbs)
5.79
Spout Flange Item#
KBSF8915NDL
Handle Flange Item#
KBHF8955NDL
Collection
Concord
Handle Style
Cross

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.