Shop KINGSTON BRASS

KB8915NDL NuvoFusion Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8915NDL
  • Zoro # G3075450

product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
5.79
Height
2.06
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB8915NDL
Zoro #
G3075450
UPC #
663370119521
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.06
Length
4
Width
3.75
Item Width (Inch)
3.75
Item Height (Inch)
2.06
Item Length (Inch)
4

Details

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
5.79
Finish
Oil Rubbed Bronze
Material
Brass;Zinc Alloy
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Oil Rubbed Bronze
Features
Solid Brass and Zinc Alloy Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Spout Flange Item#
KBSF8915NDL
Installation Type
Widespread
Theme
Modern
Pullout Spray
false
Handle Flange Item#
KBHF8955NDL
Cold Handle Item#
KBH8665NDLC
Handles Included
true
Pop Up Rod Item#
KSPR4645DL
Drain Included
Yes
Tee Item#
KBTE961
Hot Handle Item#
KBH8665NDLH
Faucet Holes
3
Sidespray
false
Collection
NuvoFusion
Faucet Centers
4 to 8
Handle Style
Lever
Item Weight (lbs)
5.79
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuvoFusion Widespread Bathroom Faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.