KB8915NFL NuWave French Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8915NFL
  • Zoro # G3078418
product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Height
2.06
Width
3.75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB8915NFL
Zoro #
G3078418
UPC #
663370133633
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.06
Width
3.75
Length
4
Item Width (Inch)
3.75
Item Length (Inch)
4
Item Height (Inch)
2.06

Details

Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, Standard 1/2" IPS connection, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 2-3/16" spout clearance, 3-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Weight
5.29
Faucet Holes
3
Faucet Centers
4 to 8
Drain Included
Yes
Spout Flange Item#
KBSF915
Item Weight (lbs)
5.29
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Theme
Modern
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPR955
Hot Handle Item#
KBH8625NFLH
Cold Handle Item#
KBH8625NFLC
Handles Included
true
Handle Flange Item#
KBHF955
Sidespray
false
Tee Item#
KBTE961
Handle Style
Lever
Collection
NuWave French
Pullout Spray
false

Description

The refinement of simplicity within this faucets subtle curvature elevates all bathroom designs. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuWave French Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is an exemplary incarnation of France awaiting to beautify your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews