KB8918DX Concord Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB8918DX

  • Zoro # G3080369


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8918DX
Zoro #
G3080369
UPC #
663370491696
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.88
Width
3.63
Length
4
Item Height (Inch)
1.88
Max Deck Thickness
1-1/2"
Item Width (Inch)
3.63
Item Length (Inch)
4

Details

ADA Compliant
false
Finish
Brushed Nickel
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
Item
Widespread Bathroom Faucet
Weight
5.79
Spout Flange Item#
KBSF8918NDL
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Tee Item#
KBTE961
Hot Handle Item#
KBH8968DXH
Handle Style
Cross
Pop Up Rod Item#
KSPR4648DL
Handles Included
true
Installation Type
Widespread
Collection
Concord
Item Weight (lbs)
5.79
Theme
Modern
Cold Handle Item#
KBH8968DXC
Handle Flange Item#
KBHF8958NDL
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Faucet Centers
4 to 8

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.