Zoro Homepage

KB8918EFL Centurion Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB8918EFL

  • Zoro # G3077946


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Width
3.63
Color
Brushed Nickel
Valve Type
Washerless Cartridge
Number of Handles
2
Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8918EFL
Zoro #
G3077946
UPC #
663370490057
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.63
Length
4
Height
1.88
Item Length (Inch)
4
Max Deck Thickness
1-1/2"
Item Width (Inch)
3.63
Item Height (Inch)
1.88

Details

Item
Widespread Bathroom Faucet
Color
Brushed Nickel
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Finish
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Zinc Alloy;Plastic
Mounting Type
Deck Mount
Weight
5.79
Tee Item#
KBTE961
Theme
Modern
Installation Type
Widespread
Faucet Centers
4 to 8
Cold Handle Item#
KBH8968EFLC
Hot Handle Item#
KBH8968EFLH
Drain Included
Yes
Item Weight (lbs)
5.79
Handle Style
Lever
Faucet Holes
3
Handle Flange Item#
KBHF8958NDL
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KSPR4648DL
Handles Included
true
Spout Flange Item#
KBSF8918NDL
Pullout Spray
false
Collection
Centurion
Spout Flow Rate (GPM)
1.2

Description

The innovative, sleek design of this faucet will enhance contemporary decor Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Centurion Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.