Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8921DL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB8921DL

  • Zoro # G3078199


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Length
7
Height
2.63
Width
3.75
Material
Brass;Zinc Alloy;Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8921DL
Zoro #
G3078199
UPC #
663370493348
Country of Origin
Taiwan, Province of China

Dimensions

Length
7
Height
2.63
Width
3.75
Max Deck Thickness
1.5
Item Height (Inch)
2.63
Item Width (Inch)
3.75
Item Length (Inch)
7

Details

Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
Valve Type
Washerless Cartridge
Features
High quality brass, zinc alloy and ABS construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/8" spout clearance, 4-5/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Chrome
ADA Compliant
true
Number of Handles
2
Weight
5.79
Handle Flange Item#
KBHF8961NDL
Faucet Centers
8 to 16
Cold Handle Item#
KBH8961DLC
Installation Type
Widespread
Handle Style
Lever
Theme
Modern
Pop Up Rod Item#
KSPR2961DL
Faucet Holes
3
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH8961DLH
Collection
Concord
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Tee Item#
KBTE961
Drain Included
Yes
Item Weight (lbs)
5.79

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.