KB8921NDL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB8921NDL

  • Zoro # G3074394


product price: $179.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Mounting Type
Deck Mount
Height
2.5
Length
4.5
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8921NDL
Zoro #
G3074394
UPC #
663370182488
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Length
4.5
Width
2.5
Item Width (Inch)
2.5
Item Height (Inch)
2.5
Item Length (Inch)
4.5

Details

ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Finish
Polished Chrome
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/8" Spout Clearance, 4-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Valve Type
Washerless Cartridge
Color
Polished Chrome
Weight
5.79
Handle Flange Item#
KBHF8961NDL
Faucet Centers
8 to 16
Cold Handle Item#
KBH8961NDLC
Spout Flow Rate (GPM)
1.2
Sidespray
false
Item Weight (lbs)
5.79
Pop Up Rod Item#
KSPR2961DL
Faucet Holes
3
Drain Included
Yes
Pullout Spray
false
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Collection
NuvoFusion
Handle Style
Lever
Installation Type
Widespread
Hot Handle Item#
KBH8961NDLH
Tee Item#
KBTE961
Theme
Modern

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuvoFusion 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.