KB8928DKL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB8928DKL

  • Zoro # G3077919


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
Width
3.75
Number of Handles
2
Features
High quality brass, zinc alloy and ABS construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/8" spout clearance, 4-5/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8928DKL
Zoro #
G3077919
UPC #
663370492532
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.75
Length
7
Height
2.63
Item Width (Inch)
3.75
Item Length (Inch)
7
Max Deck Thickness
1.5
Item Height (Inch)
2.63

Details

Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
Finish
Brushed Nickel
Item
Widespread Bathroom Faucet
Number of Handles
2
Features
High quality brass, zinc alloy and ABS construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/8" spout clearance, 4-5/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Washerless Cartridge
Color
Brushed Nickel
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.79
Faucet Holes
3
Theme
Modern
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Item Weight (lbs)
5.79
Tee Item#
KBTE961
Hot Handle Item#
KBH8968DKLH
Collection
Kaiser
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Pop Up Rod Item#
KSPR2968DL
Handle Flange Item#
KBHF8968NDL
Drain Included
Yes
Cold Handle Item#
KBH8968DKLC
Faucet Centers
8 to 16
Installation Type
Widespread

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.