KB8928DX 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB8928DX

  • Zoro # G3075837


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Features
High quality brass, zinc alloy and ABS construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/8" spout clearance, 4-5/8" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
Width
3.75
ADA Compliant
false
Height
2.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8928DX
Zoro #
G3075837
UPC #
663370491719
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.75
Height
2.63
Length
7
Max Deck Thickness
1.5
Item Length (Inch)
7
Item Width (Inch)
3.75
Item Height (Inch)
2.63

Details

Color
Brushed Nickel
Features
High quality brass, zinc alloy and ABS construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 1-7/8" spout clearance, 4-5/8" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
ADA Compliant
false
Material
Brass;Zinc Alloy;Plastic
Number of Handles
2
Finish
Brushed Nickel
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.79
Handle Style
Cross
Handles Included
true
Collection
Concord
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KBHF8968NDL
Item Weight (lbs)
5.79
Drain Included
Yes
Cold Handle Item#
KBH8968DXC
Hot Handle Item#
KBH8968DXH
Tee Item#
KBTE961
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Widespread
Theme
Modern
Pop Up Rod Item#
KSPR2968DL
Pullout Spray
false
Faucet Centers
8 to 16

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.