Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8951DKL Mini-Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB8951DKL

  • Zoro # G3068170


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
3.38
Length
4.44
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8951DKL
Zoro #
G3068170
UPC #
663370492549
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.38
Length
4.44
Height
1.88
Item Length (Inch)
4.44
Item Height (Inch)
1.88
Item Width (Inch)
3.38
Max Deck Thickness
1-1/2"

Details

Finish
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Material
Brass;Zinc Alloy;Plastic
Color
Polished Chrome
ADA Compliant
true
Item
Mini-Widespread Bathroom Faucet
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Durable Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
Number of Handles
2
Weight
5.88
Pullout Spray
false
Installation Type
Widespread
Handle Style
Lever
Tee Item#
KBTE961
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Pop Up Rod Item#
KSPR4641DL
Spout Flow Rate (GPM)
1.2
Collection
Kaiser
Cold Handle Item#
KBH8961DKLC
Theme
Modern
Drain Included
Yes
Faucet Centers
4 to 8
Hot Handle Item#
KBH8961DKLH
Item Weight (lbs)
5.88
Handle Flange Item#
KBHF8951NDL

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Kaiser mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.