Zoro Homepage

KB8951DPL Mini-Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB8951DPL

  • Zoro # G3064978


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Width
3.38
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8951DPL
Zoro #
G3064978
UPC #
663370494185
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.38
Length
4.44
Height
1.88
Item Height (Inch)
1.88
Item Width (Inch)
3.38
Item Length (Inch)
4.44
Max Deck Thickness
1.25

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Paris mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.