Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8951DX Mini-Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB8951DX

  • Zoro # G3061119


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Number of Handles
2
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
4.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8951DX
Zoro #
G3061119
UPC #
663370491726
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.44
Height
1.88
Width
3.38
Max Deck Thickness
1-1/4"
Item Height (Inch)
1.88
Item Width (Inch)
3.38
Item Length (Inch)
4.44

Details

Item
Mini-Widespread Bathroom Faucet
Material
Brass;Zinc Alloy;Plastic
Number of Handles
2
Finish
Polished Chrome
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Chrome
Mounting Type
Deck Mount
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
Weight
5.88
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
5.88
Collection
Concord
Drain Included
Yes
Handle Flange Item#
KBHF8951NDL
Faucet Centers
4 to 8
Installation Type
Widespread
Handles Included
true
Pullout Spray
false
Faucet Holes
3
Cold Handle Item#
KBH8961DXC
Tee Item#
KBTE961
Pop Up Rod Item#
KSPR4641DL
Theme
Modern
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Cross
Hot Handle Item#
KBH8961DXH

Description

This faucet boasts bold, sleek design with its cylindrical styling. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Concord mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.