KB8951ZX Mini-Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB8951ZX
  • Zoro # G3073956
product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
1.88
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
4.44
Width
3.38
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB8951ZX
Zoro #
G3073956
UPC #
663370490903
Country of Origin
Taiwan, Province of China
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
false
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Finish
Polished Chrome
Item
Mini-Widespread Bathroom Faucet
Material
Brass;Zinc Alloy;Plastic
Weight
5.88
Theme
Modern
Pullout Spray
false
Hot Handle Item#
KBH8961ZXH
Item Weight (lbs)
5.88
Handle Flange Item#
KBHF8951NDL
Faucet Holes
3
Cold Handle Item#
KBH8961ZXC
Handles Included
true
Pop Up Rod Item#
KSPR4641DL
Tee Item#
KBTE961
Collection
Millennium
Faucet Centers
4 to 8
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Handle Style
Cross

Dimensions

Height
1.88
Length
4.44
Width
3.38
Item Length (Inch)
4.44
Item Height (Inch)
1.88
Max Deck Thickness
1-1/4"
Item Width (Inch)
3.38

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Millennium mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews