Zoro Homepage

KB8952DPL Mini-Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB8952DPL

  • Zoro # G3071880


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Color
Polished Brass
Height
1.88
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal washerless cartridge, Deck mount 4" to 8" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2-14 NPSM connection, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8952DPL
Zoro #
G3071880
UPC #
663370494192
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.88
Width
3.38
Length
4.44
Max Deck Thickness
1.25
Item Height (Inch)
1.88
Item Width (Inch)
3.38
Item Length (Inch)
4.44

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Color
Polished Brass
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal washerless cartridge, Deck mount 4" to 8" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2-14 NPSM connection, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass;Zinc Alloy;Plastic
ADA Compliant
true
Item
Mini-Widespread Bathroom Faucet
Finish
Polished Brass
Number of Handles
2
Valve Type
Washerless Cartridge
Weight
5.88
Handle Style
Lever
Pop Up Rod Item#
KSPR4642DL
Installation Type
Widespread
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH8962DPLC
Faucet Centers
4 to 8
Pullout Spray
false
Collection
Paris
Handle Flange Item#
KBHF8952NDL
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Item Weight (lbs)
5.88
Handles Included
true
Theme
Modern
Tee Item#
KBTE961
Hot Handle Item#
KBH8962DPLH

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Paris mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.