Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8952EFL Mini-Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB8952EFL

  • Zoro # G3073746


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Height
1.88
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal washerless cartridge, Deck mount 4" to 8" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2-14 NPSM connection, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Washerless Cartridge
Width
3.38
Length
4.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8952EFL
Zoro #
G3073746
UPC #
663370490095
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.88
Width
3.38
Length
4.44
Item Length (Inch)
4.44
Item Width (Inch)
3.38
Item Height (Inch)
1.88
Max Deck Thickness
1.25

Details

Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal washerless cartridge, Deck mount 4" to 8" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2-14 NPSM connection, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Washerless Cartridge
Item
Mini-Widespread Bathroom Faucet
ADA Compliant
true
Number of Handles
2
Material
Brass;Zinc Alloy;Plastic
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
Finish
Polished Brass
Weight
5.88
Handles Included
true
Handle Style
Lever
Pullout Spray
false
Faucet Centers
4 to 8
Cold Handle Item#
KBH8962EFLC
Faucet Holes
3
Item Weight (lbs)
5.88
Hot Handle Item#
KBH8962EFLH
Installation Type
Widespread
Theme
Modern
Collection
Centurion
Drain Included
Yes
Pop Up Rod Item#
KSPR4642DL
Handle Flange Item#
KBHF8952NDL
Tee Item#
KBTE961
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C

Description

The innovative, sleek design of this faucet will enhance contemporary decor Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Centurion mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.