
KB8954FL Mini-Widespread Bathroom Faucet, Chrome/Brass
Mfr # KB8954FL
Zoro # G3066840
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Washerless Cartridge
Length
4.5
Number of Handles
2
Features
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KB8954FL
Zoro #
G3066840
UPC #
663370001345
Country of Origin
Taiwan, Province of China
Dimensions
Length
4.5
Height
2.06
Width
3.5
Item Height (Inch)
2.06
Item Width (Inch)
3.5
Item Length (Inch)
4.5
Description
Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Royale mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome/polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.