KB8955DKL Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8955DKL

  • Zoro # G3066624


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Height
1.88
Valve Type
Washerless Cartridge
Length
4.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8955DKL
Zoro #
G3066624
UPC #
663370492563
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.88
Length
4.44
Width
3.38
Item Length (Inch)
4.44
Max Deck Thickness
1-1/4"
Item Width (Inch)
3.38
Item Height (Inch)
1.88

Details

Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Number of Handles
2
Finish
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Item
Mini-Widespread Bathroom Faucet
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Color
Oil Rubbed Bronze
Material
Brass;Zinc Alloy;Plastic
Weight
5.88
Hot Handle Item#
KBH8965DKLH
Cold Handle Item#
KBH8965DKLC
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Installation Type
Widespread
Handle Flange Item#
KBHF8955NDL
Item Weight (lbs)
5.88
Theme
Modern
Tee Item#
KBTE961
Collection
Kaiser
Pullout Spray
false
Faucet Holes
3
Handles Included
true
Drain Included
Yes
Pop Up Rod Item#
KSPR4645DL
Shared H&C Cartridge Item#
KBRP101C
Faucet Centers
4 to 8

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Kaiser mini-widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.