Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8955DPL Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8955DPL

  • Zoro # G3063045


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Width
3.38
ADA Compliant
true
Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8955DPL
Zoro #
G3063045
UPC #
663370494208
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.38
Height
1.88
Length
4.44
Max Deck Thickness
1-1/4"
Item Height (Inch)
1.88
Item Width (Inch)
3.38
Item Length (Inch)
4.44

Details

Item
Mini-Widespread Bathroom Faucet
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Weight
5.88
Tee Item#
KBTE961
Pop Up Rod Item#
KSPR4645DL
Handle Style
Lever
Theme
Modern
Pullout Spray
false
Cold Handle Item#
KBH8965DPLC
Faucet Centers
4 to 8
Hot Handle Item#
KBH8965DPLH
Shared H&C Cartridge Item#
KBRP101C
Collection
Paris
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Handles Included
true
Installation Type
Widespread
Faucet Holes
3
Item Weight (lbs)
5.88
Handle Flange Item#
KBHF8955NDL

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Paris mini-widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.