KB8955DX Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8955DX

  • Zoro # G3059615


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Length
4.44
Color
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8955DX
Zoro #
G3059615
UPC #
663370491740
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.44
Width
3.38
Height
1.88
Item Length (Inch)
4.44
Item Width (Inch)
3.38
Max Deck Thickness
1-1/4"
Item Height (Inch)
1.88

Details

Color
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Zinc Alloy;Plastic
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Item
Mini-Widespread Bathroom Faucet
Weight
5.88
Collection
Concord
Handle Style
Cross
Hot Handle Item#
KBH8965DXH
Installation Type
Widespread
Theme
Modern
Handles Included
true
Cold Handle Item#
KBH8965DXC
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR4645DL
Tee Item#
KBTE961
Item Weight (lbs)
5.88
Handle Flange Item#
KBHF8955NDL
Faucet Holes
3
Faucet Centers
4 to 8
Drain Included
Yes
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false

Description

This faucet boasts bold, sleek design with its cylindrical styling. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Concord mini-widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.