Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8958DPL Mini-Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB8958DPL

  • Zoro # G3062975


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Length
4.44
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
1.88
Mounting Type
Deck Mount
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal washerless cartridge, Deck mount 4" to 8" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2-14 NPSM connection, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8958DPL
Zoro #
G3062975
UPC #
663370494215
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.44
Height
1.88
Width
3.38
Item Height (Inch)
1.88
Item Width (Inch)
3.38
Item Length (Inch)
4.44
Max Deck Thickness
1.25

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal washerless cartridge, Deck mount 4" to 8" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2-14 NPSM connection, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Item
Mini-Widespread Bathroom Faucet
Number of Handles
2
Material
Brass;Zinc Alloy;Plastic
Color
Brushed Nickel
Valve Type
Washerless Cartridge
ADA Compliant
true
Finish
Brushed Nickel
Weight
5.88
Collection
Paris
Pullout Spray
false
Faucet Centers
4 to 8
Handle Flange Item#
KBHF8958NDL
Shared H&C Cartridge Item#
KBRP101C
Tee Item#
KBTE961
Hot Handle Item#
KBH8968DPLH
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR4648DL
Installation Type
Widespread
Handle Style
Lever
Drain Included
Yes
Theme
Modern
Cold Handle Item#
KBH8968DPLC
Handles Included
true
Item Weight (lbs)
5.88

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Paris mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.