Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8958EFL Mini-Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB8958EFL

  • Zoro # G3068067


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Number of Handles
2
Height
1.88
Length
4.44
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8958EFL
Zoro #
G3068067
UPC #
663370490118
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.88
Length
4.44
Width
3.38
Max Deck Thickness
1-1/4"
Item Height (Inch)
1.88
Item Width (Inch)
3.38
Item Length (Inch)
4.44

Details

Color
Brushed Nickel
Number of Handles
2
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Item
Mini-Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass;Zinc Alloy;Plastic
Finish
Brushed Nickel
Valve Type
Washerless Cartridge
Weight
5.88
Handle Flange Item#
KBHF8958NDL
Faucet Holes
3
Tee Item#
KBTE961
Faucet Centers
4 to 8
Drain Included
Yes
Hot Handle Item#
KBH8968EFLH
Pop Up Rod Item#
KSPR4648DL
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Collection
Centurion
Cold Handle Item#
KBH8968EFLC
Spout Flow Rate (GPM)
1.2
Handles Included
true
Installation Type
Widespread
Item Weight (lbs)
5.88
Theme
Modern
Pullout Spray
false

Description

The innovative, sleek design of this faucet will enhance contemporary decor Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Centurion mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.