Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8958FL Mini-Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB8958FL

  • Zoro # G3068590


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Height
2.06
Color
Brushed Nickel
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8958FL
Zoro #
G3068590
UPC #
663370000652
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.06
Length
4.5
Width
3.5
Item Width (Inch)
3.5
Item Length (Inch)
4.5
Item Height (Inch)
2.06

Details

Color
Brushed Nickel
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Number of Handles
2
Item
Mini-Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Finish
Brushed Nickel
Weight
5.87
Hot Handle Item#
KBH8628H
Drain Included
Yes
Pop Up Rod Item#
KBPR958
Faucet Centers
4 to 8
Item Weight (lbs)
5.87
Handles Included
true
Faucet Holes
3
Collection
Royale
Theme
Modern
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Sidespray
false
Cold Handle Item#
KBH8628C
Handle Flange Item#
KBHF958
Tee Item#
KBTE961
Pullout Spray
false

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Royale mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.