KB8958NDL Mini-Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB8958NDL

  • Zoro # G3074909


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
3.5
ADA Compliant
true
Material
Brass
Length
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8958NDL
Zoro #
G3074909
UPC #
663370119453
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
4.5
Height
2.06
Item Length (Inch)
4.5
Item Height (Inch)
2.06
Item Width (Inch)
3.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Material
Brass
Item
Mini-Widespread Bathroom Faucet
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Color
Brushed Nickel
Number of Handles
2
Finish
Brushed Nickel
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Weight
5.79
Faucet Centers
4 to 8
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
5.79
Pullout Spray
false
Sidespray
false
Handle Flange Item#
KBHF8958NDL
Installation Type
Widespread
Cold Handle Item#
KBH8668NDLC
Handles Included
true
Collection
NuvoFusion
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Handle Style
Lever
Hot Handle Item#
KBH8668NDLH
Pop Up Rod Item#
KSPR4648DL
Theme
Modern
Tee Item#
KBTE961

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The NuvoFusion mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.