KB8959FL Mini-Widespread Bathroom Faucet, Brushed Nickel/Polished Brass

  • Mfr # KB8959FL

  • Zoro # G3066770


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Height
2.06
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Brushed Nickel/Polished Brass
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8959FL
Zoro #
G3066770
UPC #
663370001369
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.06
Width
3.5
Length
4.5
Item Length (Inch)
4.5
Item Width (Inch)
3.5
Item Height (Inch)
2.06

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 4" to 8" Mini Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 4-7/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Brushed Nickel/Polished Brass
Number of Handles
2
Material
Brass
ADA Compliant
true
Valve Type
Washerless Cartridge
Item
Mini-Widespread Bathroom Faucet
Mounting Type
Deck Mount
Finish
Brushed Nickel/Polished Brass
Weight
5.87
Faucet Holes
3
Handle Flange Item#
KBHF952
Sidespray
false
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Collection
Royale
Hot Handle Item#
KBH8629H
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Drain Included
Yes
Pullout Spray
false
Pop Up Rod Item#
KBPR952
Theme
Modern
Item Weight (lbs)
5.87
Tee Item#
KBTE961
Handle Style
Lever
Cold Handle Item#
KBH8629C
Faucet Centers
4 to 8

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Royale mini-widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.