Shop KINGSTON BRASS

KB8961NDL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB8961NDL
  • Zoro # G3077937

product price: 
$
252.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Length
5.75
Color
Polished Chrome
Width
4
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB8961NDL
Zoro #
G3077937
UPC #
663370119460
Country of Origin
Taiwan, Province of China
Finish
Polished Chrome
Mounting Type
Deck Mount
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
ADA Compliant
true
Valve Type
Washerless Cartridge
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
Number of Handles
2
Weight
5.94
Handle Style
Lever
Faucet Centers
8 to 16
Hot Handle Item#
KBH8961NDLH
Tee Item#
KBTE961
Spout Flow Rate (GPM)
1.2
Collection
NuvoFusion
Installation Type
Widespread
Pop Up Rod Item#
KSPR4641DL
Handle Flange Item#
KBHF8961NDL
Sidespray
false
Cold Handle Item#
KBH8961NDLC
Handles Included
true
Item Weight (lbs)
5.94
Faucet Holes
3
Drain Included
Yes
Spout Flange Item#
KBSF8961NDL
Theme
Modern
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false

Dimensions

Length
5.75
Width
4
Height
2.31
Item Length (Inch)
5.75
Item Width (Inch)
4
Item Height (Inch)
2.31

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuvoFusion 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.