Shop KINGSTON BRASS

KB8961ZX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB8961ZX
  • Zoro # G3079300

product price: 
$
285.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Color
Polished Chrome
Width
4.06
ADA Compliant
false
Length
5.75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB8961ZX
Zoro #
G3079300
UPC #
663370490941
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.06
Length
5.75
Height
2.31
Item Length (Inch)
5.75
Item Height (Inch)
2.31
Item Width (Inch)
4.06
Max Deck Thickness
1-1/2"

Details

Valve Type
Washerless Cartridge
Color
Polished Chrome
ADA Compliant
false
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Features
High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Zinc Alloy;Plastic
Number of Handles
2
Finish
Polished Chrome
Weight
5.79
Pullout Spray
false
Theme
Modern
Handle Style
Cross
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Tee Item#
KBTE961
Collection
Millennium
Installation Type
Widespread
Faucet Holes
3
Spout Flange Item#
KBSF8961NDL
Item Weight (lbs)
5.79
Pop Up Rod Item#
KSPR4641DL
Hot Handle Item#
KBH8961ZXH
Handle Flange Item#
KBHF8961NDL
Cold Handle Item#
KBH8961ZXC
Drain Included
Yes

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.