KB8964FL 8" Widespread Bathroom Faucet, Polished Chrome/Polished Brass

  • Mfr # KB8964FL

  • Zoro # G3074324


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
5.75
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8964FL
Zoro #
G3074324
UPC #
663370000416
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.75
Height
4.06
Length
13.75
Item Height (Inch)
2.31
Item Length (Inch)
5.75
Item Width (Inch)
4

Details

Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Color
Polished Chrome/Polished Brass
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Chrome/Polished Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Weight
5.77
Hot Handle Item#
KBH8624H
Collection
Royale
Cold Handle Item#
KBH8624C
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Tee Item#
KBTE961
Drain Included
Yes
Theme
Modern
Pullout Spray
false
Handles Included
true
Faucet Holes
3
Spout Flange Item#
KBSF962
Sidespray
false
Pop Up Rod Item#
KBPR952
Item Weight (lbs)
6.1
Faucet Centers
8 to 16
Handle Flange Item#
KBHF952
Installation Type
Widespread
Handle Style
Lever

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome/polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.