KB8965EFL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB8965EFL

  • Zoro # G3067050


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
Width
4.06
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8965EFL
Zoro #
G3067050
UPC #
663370490149
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.06
Length
5.75
Height
2.31
Item Width (Inch)
4.06
Item Height (Inch)
2.31
Max Deck Thickness
1.5
Item Length (Inch)
5.75

Details

ADA Compliant
true
Finish
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
Color
Oil Rubbed Bronze
Number of Handles
2
Mounting Type
Deck Mount
Features
High quality brass, zinc alloy and ABS construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 2-15/16" spout clearance, 5-3/4" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
5.79
Handles Included
true
Pop Up Rod Item#
KSPR4645DL
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Faucet Centers
8 to 16
Spout Flange Item#
KBSF8965NDL
Drain Included
Yes
Cold Handle Item#
KBH8965EFLC
Installation Type
Widespread
Tee Item#
KBTE961
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Theme
Modern
Hot Handle Item#
KBH8965EFLH
Collection
Centurion
Handle Flange Item#
KBHF8965NDL
Item Weight (lbs)
5.79

Description

The innovative, sleek design of this faucet will enhance contemporary decor Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Centurion 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Upgrade your contemporary home into a place of elite sophistication with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.