KB8967FL 8" Widespread Bathroom Faucet, Brushed Nickel/Polished Chrome

  • Mfr # KB8967FL

  • Zoro # G3071384


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Brushed Nickel/Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8967FL
Zoro #
G3071384
UPC #
663370001383
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.75
Height
4.06
Length
13.75
Item Height (Inch)
2.31
Item Length (Inch)
5.75
Item Width (Inch)
4

Details

Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Finish
Brushed Nickel/Polished Chrome
Color
Brushed Nickel/Polished Chrome
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Weight
5.77
Faucet Holes
3
Handles Included
true
Tee Item#
KBTE961
Collection
Royale
Theme
Modern
Pullout Spray
false
Hot Handle Item#
KBH8627H
Faucet Centers
8 to 16
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Drain Included
Yes
Spout Flange Item#
KBSF961
Cold Handle Item#
KBH8627C
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
5.49
Handle Flange Item#
KBHF951
Pop Up Rod Item#
KBPR951
Sidespray
false
Installation Type
Widespread

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel/polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.