Shop KINGSTON BRASS

KB8968FL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB8968FL
  • Zoro # G3074489

product price: 
$
220.99
/ea
Free Shipping & Returns

Key Features

Width
5.75
Color
Brushed Nickel
Mounting Type
Deck Mount
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB8968FL
Zoro #
G3074489
UPC #
663370000287
Country of Origin
Taiwan, Province of China
Color
Brushed Nickel
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-15/16" Spout Clearance, 5-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Finish
Brushed Nickel
Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
true
Weight
5.77
Sidespray
false
Installation Type
Widespread
Spout Flange Item#
KBSF968
Faucet Holes
3
Hot Handle Item#
KBH8628H
Faucet Centers
8 to 16
Handles Included
true
Theme
Modern
Item Weight (lbs)
6.09
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Handle Flange Item#
KBHF958
Cold Handle Item#
KBH8628C
Tee Item#
KBTE961
Drain Included
Yes
Collection
Royale
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR958

Dimensions

Width
5.75
Length
13.75
Height
4.06
Item Height (Inch)
2.31
Item Length (Inch)
5.75
Item Width (Inch)
4

Description

Mimic the stunning stylings of European households in your own home with this faucet's nod towards traditionalism. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Royale 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. By immersing your home with this faucet, anyone may feel like nobility. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.