KB8981NFL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB8981NFL

  • Zoro # G3057637


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/2" Spout Clearance, 5-1/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Width
5.25
Length
6
Material
Brass
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8981NFL
Zoro #
G3057637
UPC #
663370133657
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.25
Length
6
Height
2.5
Item Length (Inch)
6
Item Width (Inch)
5.25
Item Height (Inch)
2.5

Details

Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/2" Spout Clearance, 5-1/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Finish
Polished Chrome
Material
Brass
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Item
Widespread Bathroom Faucet
Color
Polished Chrome
Number of Handles
2
Mounting Type
Deck Mount
Weight
5.79
Handle Flange Item#
KBHF951
Faucet Centers
8 to 16
Pop Up Rod Item#
KBPR951
Sidespray
false
Handle Style
Lever
Cold Handle Item#
KBH8621NFLC
Handles Included
true
Theme
Modern
Item Weight (lbs)
5.79
Faucet Holes
3
Spout Flange Item#
KBSF981
Drain Included
Yes
Tee Item#
KBTE961
Hot Handle Item#
KBH8621NFLH
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Collection
NuWave French
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Widespread

Description

The refinement of simplicity within this faucets subtle curvature elevates all bathroom designs. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuWave French 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is an exemplary incarnation of France awaiting to beautify your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.