Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8982DKL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB8982DKL

  • Zoro # G3052956


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Features
High quality brass, zinc alloy and ABS construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Height
2.56
Valve Type
Washerless Cartridge
Number of Handles
2
Length
5.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8982DKL
Zoro #
G3052956
UPC #
663370492631
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.56
Length
5.69
Width
5
Max Deck Thickness
1-1/4"
Item Width (Inch)
5
Item Length (Inch)
5.69
Item Height (Inch)
2.56

Details

Features
High quality brass, zinc alloy and ABS construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Washerless Cartridge
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Material
Brass;Zinc Alloy;Plastic
Color
Polished Brass
ADA Compliant
true
Finish
Polished Brass
Mounting Type
Deck Mount
Weight
5.79
Handles Included
true
Drain Included
Yes
Faucet Holes
3
Spout Flange Item#
KBSF8982NDL
Theme
Modern
Pop Up Rod Item#
KSPR4642DL
Pullout Spray
false
Item Weight (lbs)
5.79
Faucet Centers
8 to 16
Collection
Kaiser
Handle Style
Lever
Cold Handle Item#
KBH8962DKLC
Tee Item#
KBTE961
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Handle Flange Item#
KBHF8962NDL
Hot Handle Item#
KBH8962DKLH
Shared H&C Cartridge Item#
KBRP101C

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kaiser 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.