Zoro Homepage

KB8982DPL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB8982DPL

  • Zoro # G3063307


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Height
2.56
Color
Polished Brass
Features
High quality brass, zinc alloy and ABS construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8982DPL
Zoro #
G3063307
UPC #
663370494277
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.56
Width
5
Length
5.69
Item Height (Inch)
2.56
Item Width (Inch)
5
Max Deck Thickness
1.25
Item Length (Inch)
5.69

Details

Number of Handles
2
Color
Polished Brass
Features
High quality brass, zinc alloy and ABS construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
ADA Compliant
true
Finish
Polished Brass
Material
Brass;Zinc Alloy;Plastic
Item
Widespread Bathroom Faucet
Weight
5.79
Handle Flange Item#
KBHF8962NDL
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Spout Flange Item#
KBSF8982NDL
Theme
Modern
Faucet Holes
3
Handle Style
Lever
Tee Item#
KBTE961
Drain Included
Yes
Collection
Paris
Cold Handle Item#
KBH8962DPLC
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Item Weight (lbs)
5.79
Hot Handle Item#
KBH8962DPLH
Pop Up Rod Item#
KSPR4642DL
Pullout Spray
false

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Paris 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Embolden your home ensemble with the addition of this exquisite fixture. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.