Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB8982DX 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB8982DX

  • Zoro # G3059256


product price: $326.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
Width
5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8982DX
Zoro #
G3059256
UPC #
663370491818
Country of Origin
Taiwan, Province of China

Dimensions

Width
5
Height
2.56
Length
5.69
Item Width (Inch)
5
Item Length (Inch)
5.69
Max Deck Thickness
1.25
Item Height (Inch)
2.56

Details

ADA Compliant
false
Valve Type
Washerless Cartridge
Material
Brass;Zinc Alloy;Plastic
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
High quality brass, zinc alloy and ABS construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 4-1/8" spout clearance, 5" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
Number of Handles
2
Color
Polished Brass
Finish
Polished Brass
Mounting Type
Deck Mount
Weight
5.79
Theme
Modern
Item Weight (lbs)
5.79
Faucet Holes
3
Tee Item#
KBTE961
Pullout Spray
false
Spout Flange Item#
KBSF8982NDL
Pop Up Rod Item#
KSPR4642DL
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Handle Flange Item#
KBHF8962NDL
Handles Included
true
Cold Handle Item#
KBH8962DXC
Collection
Concord
Drain Included
Yes
Handle Style
Cross
Hot Handle Item#
KBH8962DXH
Installation Type
Widespread
Faucet Centers
8 to 16

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.