KB8982NDL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB8982NDL

  • Zoro # G3056219


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Length
6
Width
5.25
Material
Brass
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8982NDL
Zoro #
G3056219
UPC #
663370119552
Country of Origin
Taiwan, Province of China

Dimensions

Length
6
Width
5.25
Height
2.5
Item Width (Inch)
5.25
Item Length (Inch)
6
Item Height (Inch)
2.5

Details

Color
Polished Brass
Finish
Polished Brass
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Weight
5.79
Tee Item#
KBTE961
Cold Handle Item#
KBH8962NDLC
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Pop Up Rod Item#
KSPR4642DL
Handles Included
true
Sidespray
false
Drain Included
Yes
Handle Flange Item#
KBHF8962NDL
Hot Handle Item#
KBH8962NDLH
Pullout Spray
false
Faucet Centers
8 to 16
Spout Flange Item#
KBSF8982NDL
Faucet Holes
3
Installation Type
Widespread
Collection
NuvoFusion
Spout Flow Rate (GPM)
1.2
Theme
Modern
Item Weight (lbs)
5.79

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuvoFusion 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.