KB8988ZX 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB8988ZX

  • Zoro # G3065644


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Features
High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Material
Brass;Zinc Alloy;Plastic
Number of Handles
2
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8988ZX
Zoro #
G3065644
UPC #
663370491016
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.69
Height
2.56
Width
5
Max Deck Thickness
1-1/4"
Item Width (Inch)
5
Item Length (Inch)
5.69
Item Height (Inch)
2.56

Details

Valve Type
Washerless Cartridge
Features
High Quality Brass, Zinc Alloy and ABS Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4-1/8" Spout Clearance, 5" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Material
Brass;Zinc Alloy;Plastic
Number of Handles
2
Color
Brushed Nickel
Item
Widespread Bathroom Faucet
ADA Compliant
false
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel
Weight
5.79
Faucet Centers
8 to 16
Pop Up Rod Item#
KSPR4648DL
Cold Handle Item#
KBH8968ZXC
Pullout Spray
false
Tee Item#
KBTE961
Faucet Holes
3
Hot Handle Item#
KBH8968ZXH
Handles Included
true
Spout Flange Item#
KBSF8988NDL
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
5.79
Drain Included
Yes
Theme
Modern
Handle Style
Cross
Installation Type
Widespread
Handle Flange Item#
KBHF8968NDL
Shared H&C Cartridge Item#
KBRP101C
Collection
Millennium

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.