Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB910 Widespread Bathroom Faucet with Retail Pop-Up, Matte Black

  • Mfr # KB910

  • Zoro # G602835779


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Length
13
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1/2"-14 NPSM connection, 4" spout height, 2-3/16" spout clearance, 3-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Weight
5.81
Width
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB910
Zoro #
G602835779
UPC #
663370732539
Country of Origin
Taiwan, Province of China

Dimensions

Length
13
Width
3.75
Height
4

Details

Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1/2"-14 NPSM connection, 4" spout height, 2-3/16" spout clearance, 3-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Weight
5.81
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Matte Black
Color
Matte Black

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan Widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.