Zoro Homepage

KB912 Magellan Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB912

  • Zoro # G3065197


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Height
4
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB912
Zoro #
G3065197
UPC #
663370054884
Country of Origin
Taiwan, Province of China

Dimensions

Height
4
Width
3.75
Length
13
Item Height (Inch)
4
Item Length (Inch)
13
Max Deck Thickness
1.25
Item Width (Inch)
3.75

Details

Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Finish
Polished Brass
Color
Polished Brass
Item
Widespread Bathroom Faucet
Weight
5.81
Item Weight (lbs)
5.81
Faucet Centers
8 to 16
Pullout Spray
false
Handle Flange Item#
KBHF952
Hot Handle Item#
KBH622H
Drain Included
Yes
Installation Type
Widespread
Shared H&C Cartridge Item#
KBRP101C
Tee Item#
KBTE961
Handle Style
Lever
Spout Flange Item#
KBSF912
Cold Handle Item#
KBH622C
Pulldown Spray
false
Theme
Traditional
Sidespray
false
Handles Included
true
Hose Included
false
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KBPR952
Collection
Magellan

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan Widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.