KB912BL Vintage Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB912BL

  • Zoro # G3055458


product price: $133.11
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Height
2.06
Width
3.75
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB912BL
Zoro #
G3055458
UPC #
663370056291
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.06
Width
3.75
Length
4
Item Length (Inch)
4
Item Height (Inch)
2.06
Item Width (Inch)
3.75

Details

ADA Compliant
true
Finish
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
Color
Polished Brass
Item
Widespread Bathroom Faucet
Material
Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 2-3/16" spout clearance, 3-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Weight
5.87
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Sidespray
false
Handles Included
true
Faucet Holes
3
Item Weight (lbs)
5.87
Drain Included
Yes
Faucet Centers
4 to 8
Installation Type
Widespread
Collection
Vintage
Spout Flange Item#
KBSF912
Hot Handle Item#
KBH3602BLH
Cold Handle Item#
KBH3602BLC
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional
Handle Flange Item#
KBHF952
Pop Up Rod Item#
KBPR952
Tee Item#
KBTE961

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.