Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB914BL Vintage Widespread Bathroom Faucet, Chrm/Brass

  • Mfr # KB914BL

  • Zoro # G3057628


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Length
4
Width
3.75
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB914BL
Zoro #
G3057628
UPC #
663370056307
Country of Origin
Taiwan, Province of China

Dimensions

Length
4
Width
3.75
Height
2.06
Item Length (Inch)
4
Item Height (Inch)
2.06
Item Width (Inch)
3.75

Details

Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
ADA Compliant
true
Finish
Polished Chrome/Polished Brass
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Color
Polished Chrome/Polished Brass
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Weight
5.54
Spout Flange Item#
KBSF912
Cold Handle Item#
KBH3604BLC
Shared H&C Cartridge Item#
KBRP101C
Handle Flange Item#
KBHF952
Drain Included
Yes
Handle Style
Lever
Sidespray
false
Pullout Spray
false
Tee Item#
KBTE961
Pop Up Rod Item#
KBPR952
Faucet Holes
3
Faucet Centers
4 to 8
Installation Type
Widespread
Collection
Vintage
Theme
Traditional
Hot Handle Item#
KBH3604BLH
Handles Included
true
Item Weight (lbs)
5.54
Spout Flow Rate (GPM)
1.2

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished chrome/polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.