KB915 Magellan Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB915

  • Zoro # G3055220


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB915
Zoro #
G3055220
UPC #
663370054891
Country of Origin
Taiwan, Province of China

Dimensions

Length
13
Height
4
Width
3.75
Item Length (Inch)
13
Item Height (Inch)
4
Max Deck Thickness
1.25
Item Width (Inch)
3.75

Details

Item
Widespread Bathroom Faucet
Number of Handles
2
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Color
Oil Rubbed Bronze
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, Standard 1/2" IPS connection, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 2-3/16" spout clearance, 3-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Finish
Oil Rubbed Bronze
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Weight
5.81
Faucet Centers
8 to 16
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Faucet Holes
3
Spout Flange Item#
KBSF915
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KBHF955
Drain Included
Yes
Pulldown Spray
false
Handles Included
true
Cold Handle Item#
KBH625C
Tee Item#
KBTE961
Installation Type
Widespread
Hot Handle Item#
KBH625H
Hose Included
false
Item Weight (lbs)
5.81
Collection
Magellan
Theme
Traditional
Pop Up Rod Item#
KBPR955

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan Widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.