KB915AL English Country Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB915AL
  • Zoro # G3058039
product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Length
13.63
Width
3.75
Color
Oil Rubbed Bronze
Number of Handles
2
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 2-3/16" spout clearance, 3-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB915AL
Zoro #
G3058039
UPC #
663370056727
Country of Origin
Taiwan, Province of China

Dimensions

Length
13.63
Width
3.75
Height
4
Item Width (Inch)
3.75
Item Length (Inch)
13.63
Max Deck Thickness
1.5
Item Height (Inch)
4

Details

Color
Oil Rubbed Bronze
Number of Handles
2
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 2-3/16" spout clearance, 3-3/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
ADA Compliant
true
Finish
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Material
Brass
Weight
5.88
Handle Style
Lever
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Hose Included
false
Cold Handle Item#
KBH605ALC
Drain Included
Yes
Handle Flange Item#
KBHF955
Pulldown Spray
false
Handles Included
true
Theme
Traditional
Installation Type
Widespread
Sidespray
false
Spout Flange Item#
KBSF915
Item Weight (lbs)
5.88
Faucet Centers
8 to 16
Shared H&C Cartridge Item#
KBRP101C
Tee Item#
KBTE961
Collection
English Country
Pop Up Rod Item#
KBPR955
Pullout Spray
false
Hot Handle Item#
KBH605ALH

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Country Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews