Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB918 Magellan Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KB918

  • Zoro # G3055038


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB918
Zoro #
G3055038
UPC #
663370054907
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.75
Length
13
Height
4
Item Width (Inch)
3.75
Item Height (Inch)
4
Max Deck Thickness
1.25
Item Length (Inch)
13

Details

Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Finish
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, Standard 1/2" IPS Connection, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-3/16" Spout Clearance, 3-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Brushed Nickel
Weight
5.81
Handle Flange Item#
KBHF958
Item Weight (lbs)
5.81
Spout Flange Item#
KBSF918
Spout Flow Rate (GPM)
1.2
Collection
Magellan
Drain Included
Yes
Faucet Centers
8 to 16
Sidespray
false
Installation Type
Widespread
Pullout Spray
false
Faucet Holes
3
Handle Style
Lever
Pulldown Spray
false
Shared H&C Cartridge Item#
KBRP101C
Handles Included
true
Hot Handle Item#
KBH628H
Hose Included
false
Pop Up Rod Item#
KBPR958
Theme
Traditional
Cold Handle Item#
KBH628C
Tee Item#
KBTE961

Description

Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics, this faucet offers timeless appeal and eye-catching design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan Widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.