Zoro Homepage

KB920B Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB920B

  • Zoro # G3057016


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Features
Color
Polished Chrome
Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB920B
Zoro #
G3057016
UPC #
663370592027
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.75
Height
2.75
Length
7
Item Width (Inch)
3.75
Item Length (Inch)
7
Item Height (Inch)
2.75

Description

Manifest the often understated beauty of simplicity with this faucet, engineered to harmonize with a range of interior designs from the traditional to minimalist preferences. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Americana 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Enhance your home's beauty with the interesting twist on traditional decor with this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.