KB931 Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB931
  • Zoro # G3059344
product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Chrome
Material
Brass
Width
3.75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB931
Zoro #
G3059344
UPC #
663370593109
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.75
Height
2.75
Length
7
Item Length (Inch)
7
Item Width (Inch)
3.75
Item Height (Inch)
2.75

Details

Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Chrome
Material
Brass
ADA Compliant
true
Number of Handles
2
Color
Polished Chrome
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/8" Spout Clearance, 4-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Washerless Cartridge
Weight
5.98
Hot Handle Item#
KBH181H
Item Weight (lbs)
5.98
Cold Handle Item#
KBH181C
Cold Cartridge Item#
KBRP181CC
Handle Flange Item#
KCHF361
Spout Flow Rate (GPM)
1.2
Tee Item#
KSTEE7061
Sidespray
false
Handle Style
Wrist Blade
Collection
Vista
Installation Type
Widespread
Hot Cartridge Item#
KBRP181HC
Drain Included
Yes
Faucet Holes
3
Handles Included
true
Faucet Centers
8 to 16
Pullout Spray
false
Theme
Traditional
Pop Up Rod Item#
KBPPR1001

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vista 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews