Zoro Homepage

KB931B Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB931B

  • Zoro # G3057110


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Height
2.75
Length
7
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB931B
Zoro #
G3057110
UPC #
663370593123
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Length
7
Width
3.75
Item Width (Inch)
3.75
Item Height (Inch)
2.75
Item Length (Inch)
7

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vista 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.