Zoro Homepage

KB931LP Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KB931LP

  • Zoro # G3061907


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Width
3.75
Height
2.75
Color
Polished Chrome
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB931LP
Zoro #
G3061907
UPC #
663370593130
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.75
Height
2.75
Length
7
Item Height (Inch)
2.75
Item Length (Inch)
7
Item Width (Inch)
3.75

Details

Mounting Type
Deck Mount
Color
Polished Chrome
Number of Handles
2
Finish
Polished Chrome
Includes
Faucet; Mounting Hardware
Material
Brass
ADA Compliant
true
Item
Widespread Bathroom Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-7/8" Spout Clearance, 4-5/8" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Valve Type
Washerless Cartridge
Weight
5.5
Sidespray
false
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Cold Handle Item#
KBH181C
Hot Handle Item#
KBH181H
Cold Cartridge Item#
KBRP181CC
Installation Type
Widespread
Collection
Vista
Theme
Traditional
Item Weight (lbs)
5.5
Faucet Centers
8 to 16
Handle Flange Item#
KCHF361
Handles Included
true
Drain Included
No
Tee Item#
KSTEE7061
Handle Style
Wrist Blade
Pullout Spray
false
Hot Cartridge Item#
KBRP181HC

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vista 8-Inch Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.